Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Diamond tile wet core bit with 1/4 inch hexagon bit mount
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 1
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 2
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 3
Diamond tile wet core bit with 1/4 inch hexagon bit mount - 4

For detailed information, other images and documents, please select individual articles from the following table.

Diamond tile wet core bit with 1/4 inch hexagon bit mount

Specifically for use in cordless drills
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
Precise, exact drilling



Clean edges, precise holes


No splitting or cracking of tiles



Additional openings in the cutting area


Optimum, consistent cold water supply



1/4" hex. bit mount


Extremely fast detachment/change of core bit possible



Bit mount hollow internally and additional opening in bit body


Easy removal of the drill core

Notice
  • Ensure a continuous, adequate water supply - never drill dry!

  • Position the drilling template so that the active centring hole is always at the lowest point

  • Remove the drill core after every operation